Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Lamination Pouches
NAP2 Laminating Film 125MIC 635MM X 60M Gloss Clear (Pack 2)
By GBC
Order Code:
ZT1058670S
£149.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 12th Dec
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/lamination-pouches/nap2-laminating-film-125mic-635mm-x-60m-gloss-clear-pack-2/p/ZT1058670S
Add to quotation
View all Lamination Pouches
Description
High quality translucent encapsulation film for use with any GBC hot roll laminator.
Specifications
Specifications for NAP2 Laminating Film 125MIC 635MM X 60M Gloss Clear (Pack 2)
MFR Part No.
3400933
Weight
9.12kg
Colour
Transparent
Height
115.0mm
Depth
670.0mm
Width
215.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome