Organise Laminating Film High Gloss Film Thickness 125 µm Pack of 100 for Format A4

Order Code: ZT4131201S

£109.99 Inc VAT (20%)


Description

Organise™ laminating film, high gloss, film thickness 125 µm, pack of 100, for format A4. Model = high gloss. For format = A4. Film thickness = 125 µm. Height = 303 mm. Width = 229 mm. Product type = laminating pouches. High gloss surface (polyethylene) with high quality adhesive. Suitable for folders and ring binders with 2 or 4 ring mechanism in A4 format. Excellent results, even on temperature sensitive documents. GBC Organise™ laminating films are ideal for archiving or filing documents in ring binders and files. They offer optimal protection for your documents - whether punched or unpunched. The laminating pouches adhere perfectly to full colour prints and make an impression with a high gloss surface.

See full description
Specifications for Organise Laminating Film High Gloss Film Thickness 125 µm Pack of 100 for Format A4
  • Product Type
    Laminating Pouches
  • Width
    229mm
  • Height
    303mm
  • Pack Quantity
    100
  • Format
    A4
  • Material
    Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome