Overhead Projector Film Write on A4 (Pack 100)

Order Code: ZT1062288S

£33.99 Inc VAT (20%)


Description

Nobo Write-on film. Pack size: 100.

Specifications for Overhead Projector Film Write on A4 (Pack 100)
  • MFR Part No.
    33638235
  • Colour
    Transparent
  • Weight
    0.009kg
  • Width
    225.0mm
    225mm
  • Depth
    315.0mm
    315mm
  • Height
    1.0mm
    1mm