Peel'nStick Laminating Film Glossy 125 µm Pack of 100 for A4 Self Adhesive

Order Code: ZT4131261S

£149.99 Inc VAT (20%)


Description

Peel'nStick™ laminating film, glossy, 125 µm, pack of 100, for A4, self adhesive. Model = high gloss. For format = A4. Film thickness = 125 µm. Height = 303 mm. Width = 216 mm. Product type = laminating pouches. High gloss surface (polyethylene) with outstanding colour enhancement. Self adhesive backing adheres to most surfaces such as glass, metal and cardboard. Documents are protected from dirt and moisture. The film is tear resistant and can be washed down. GBC Peel'nStick™ laminating films are perfect for creating professional signs quickly and easily. Simply peel the film from the backing paper, stick it on and you're done.

See full description
Specifications for Peel'nStick Laminating Film Glossy 125 µm Pack of 100 for A4 Self Adhesive
  • Product Type
    Laminating Pouches
  • Format
    A4
  • Material
    Polyethylene
  • Width
    216mm
  • Pack Quantity
    100
  • Height
    303mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome