33398J Style A3 Laminator

Order Code: ZT3382742S

£45.99 Inc VAT (20%)


Description

Warms up in just 4 minutes, laminates using ID to A3 size pouches, up to 125 micron in thickness, release lever for removal or re-alignment of misfed pouches, cold lamination option, stylish compact design, easy storage when not in use. The Rexel Style A3 laminator is perfect for any environment with light useage requirements, such as craft and hobby projects at home or small work environments and offices.

This lamination machine features a simple switch to select hot or cold laminating mode; allowing you to cold seal documents which may be heat sensitive like photos or for using self-adhesive pouches. Laminating pouches are available up to 2x125 micron thickness; laminate paper of various shapes and sizes up to A3 width.

See full description
Specifications for 33398J Style A3 Laminator
  • Pouch Thickness
    Up to 125 micron
  • Product Type
    Laminator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome