0
1
2
3

4560401 Laminator Hot Laminator Grey, White

Order Code: ZT1099563S

£37.99 Inc VAT (20%)


Description

Fellowes 4560401. Maximum lamination width: 24 cm, Type: Hot laminator, Preheating time: 4 min. Power consumption (typical) : 300 W, AC input voltage: 220 - 240 V, AC input frequency: 50 - 60 Hz. Width: 360 mm, Depth: 170 mm, Height: 62 mm

Specifications for 4560401 Laminator Hot Laminator Grey, White
  • Weight
    1.66kg
  • Width
    145mm
  • Depth
    437mm
  • Height
    437mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome