Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Laminators
Accessories High Volume Calibre A3 Laminator - 230V UK
By Fellowes
Order Code:
ZT1099604S
£309.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
309.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/laminators/accessories-high-volume-calibre-a3-laminator-230v-uk/p/ZT1099604S
Add to quotation
View all Laminators
Description
Calibre A3 Laminator - 230V UK
Specifications
Specifications for Accessories High Volume Calibre A3 Laminator - 230V UK
Weight
3.5kg
Width
185mm
Height
665mm
Depth
665mm
Colour
Black
Paper Size
A3
Power Source
Mains