Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Laminators
Accessories Low ARC A4 Laminator 230V UK
By Fellowes
Order Code:
ZT1099561S
£83.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£83.99
0%
5 +
£80.63
4%
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
83.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/laminators/accessories-low-arc-a4-laminator-230v-uk/p/ZT1099561S
Add to quotation
View all Laminators
Description
ARC A4 Laminator 230V UK
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Accessories Low ARC A4 Laminator 230V UK
Weight
1.1kg
Colour
Black
Type
Lamination Machines
Size
A4
Dimensions (W x D x H)
360x170x62mm
Warm Up Time
4min
Usage
Light Duty/Occasional
Laminating Speed
300mm/minute
Pouch Thickness
Up to 80 micron