Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Laminators
Accessories Low Neptune 3 A3 Laminator 230V
By Fellowes
Order Code:
ZT1099456S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/laminators/accessories-low-neptune-3-a3-laminator-230v/p/ZT1099456S
Add to quotation
View all Laminators
Description
Neptune 3 A3 Laminator 230V
Specifications
Specifications for Accessories Low Neptune 3 A3 Laminator 230V
Weight
6.07kg
Width
248mm
Depth
570mm
Height
570mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome