Fellowes Spectra A4 Laminator Black/Grey 5737901

Order Code: ZT1257923P

£74.99 Inc VAT (20%)


Description

Fellowes Spectra A4 Laminator Black/Grey 5737901 Get that professional finish at home with the Fellowes Spectra A4 home office laminator. Ideal for laminating your photos, project work and craft projects. As with all Fellowes Laminators, it is 100% jam free when used with Fellowes branded pouches so you will always get that perfect, smooth result. The Spectra has been designed for regular use and comes with Auto Shut off after 30 minutes, and a handy release lever to remove or re-align any mis-fed documents. Suitable for use with Fellowes 80 - 125 micron Pouches. Includes starter kit for 10 documents and comes with a 1 year warranty.

See full description
Specifications for Fellowes Spectra A4 Laminator Black/Grey 5737901
  • Weight
    1.3kg
  • MFR Part No.
    36425FE
  • Type
    Lamination Machines
  • Colour
    Black/Grey
  • Size
    A4
  • Warm Up Time
    4 minutes
  • Dimensions (W x D x H)
    369.9x161.9x77.8mm
  • Entry Width
    230mm
  • Temperature Setting
    1
  • Pouch Thickness
    Up to 125 micron
  • Laminating Speed
    300mm/minute
  • Usage
    Occasional
  • Number of Rollers
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome