FUSION 7000L Laminating Device, HxWxD 121 X 578 X 235mm, For Formats Up To A3

Order Code: ZT2692619S

£749.99 Inc VAT (20%)


Description

FUSION 7000L laminating device, HxWxD 121 x 578 x 235 mm, for formats up to A3. Supplied = assembled. Max. format = A3. Height = 121 mm. Width = 578 mm. Depth = 235 mm. Warm-up time = 1 min. Max. film thickness = 250 m. Min. film thickness = 75 m. Number of heating rollers = 6 pcs. Heating technique = heating rollers. Weight = 8.1 kg. Temperature adjustment = automatic. Working width = 324 mm. Product type = laminating devices. 6 roller technology for lightning fast, high quality laminates, ideal for frequent use. Short warm-up time of 1 minute. Laminates an A4 document in less than 13 seconds. Automatic speed setting using intelligent input sensors. Intelligent automatic reverse function prevents misfeeds and paper jams. Sophisticated next generation input sensors precisely detect film pouch thickness along with its content, and automatically adapts the feedthrough speed. For thermal laminating pouches from 2 x 75 m to 2 x 250 m.

See full description
Specifications for FUSION 7000L Laminating Device, HxWxD 121 X 578 X 235mm, For Formats Up To A3
  • Warm Up Time
    1 Min
  • Supplied
    Assembled
  • Weight
    8.1kg
  • Product Type
    Laminating Devices
  • Working Width
    324mm
  • Height
    121mm
  • Depth
    235mm
  • Width
    578mm
  • Film Thickness
    75 Μm
  • Format
    A3
  • Temperature Adjustment
    Automatic
  • Number of Heating Rollers
    6
  • Heating Technique
    Heating Rollers