iLAM Office A4 Laminator

Order Code: ZT3522161S

£119.99 Inc VAT (20%)


Description

A4 laminator in slim design with high speed warm-up of just 1 minute. Suitable for 80-125 microns. Compact, fast warm up laminator ideal for the small office.

Specifications for iLAM Office A4 Laminator
  • Size
    A4
  • Colour
    Silver
  • Product Type
    Lamination Machines
  • Weight
    1.3kg
  • Warm Up Time
    1 minute
  • Pouch Thickness
    Up to 2x 125 micron
  • Entry Width
    230mm
  • Number of Rollers
    2