Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Laminators
Ion A4 Laminator - 15483FE
By Fellowes
Order Code:
ZT3526359S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/laminators/ion-a4-laminator-15483fe/p/ZT3526359S
Add to quotation
View all Laminators
Description
Fellowes ION A4 Laminator - 4560401
Specifications
Specifications for Ion A4 Laminator - 15483FE
Weight
1.1kg
Colour
White/Grey
Warm Up Time
4min
Dimensions (W x D x H)
360x170x62mm
Product Type
Lamination Machines
Size
A4
Entry Width
240mm
Pouch Thickness
80 - 125 micron pouches
Number of Rollers
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome