Laminating Adhesive 932FL 550 mm x 600 M

Order Code: ZT5137504S

£2,599.99 Inc VAT (20%)


Description

Durable double-linered adhesive ideal for graphic overlays
2 mil (0.051 mm) utility acrylic adhesive is formulated for smooth and HSE surfaces
Clear 3 mil PET film liner resists breakage, allows for quick surface inspection before removal
58# PCK secondary liner provides moisture stability
Resists high temperatures, UV, humidity and chemicals



Suggested Applications

See full description
Specifications for Laminating Adhesive 932FL 550 mm x 600 M
  • Material
    Acrylic
  • Product Type
    Laminating Adhesive
  • Length
    600m
  • Width
    550mm
  • Colour
    Transparent