Laminating Device, BASIC System, For Formats Up To A3

Order Code: ZT2718515S

£203.99 Inc VAT (20%)


Description

Laminating device, BASIC system, for formats up to A3. Supplied = assembled. Max. format = A3. Height = 82 mm. Width = 465 mm. Depth = 100 mm. Warm-up time = 3 min. Max. film thickness = 125 m. Min. film thickness = 75 m. Number of heating rollers = 2 pcs. Heating technique = heating rollers. Max. speed = 330 mm/min. Weight = 1.8 kg. Temperature adjustment = 2 settings. Working width = 330 mm. Product type = laminating devices. Laminating systems protect and preserve your important documents, photos and colour copies and enhance them with a glossy look. Both sides are coated at the same time with a durable, transparent film. This simple process makes your documents waterproof, increases durability, protects against forgery and enhances appearance. Simply place the item to be laminated in the appropriate film pouch and insert in the machine. The devices can be operated without carrier (film transport pouch) without problems. Automatic shut-down after idle for 30 minutes, energy saving and environmentally friendly. Green light and acoustic signal indicate when unit is ready for operation. Slide type film thickness selector. Release button to remove improperly fed laminating pouches.

See full description
Specifications for Laminating Device, BASIC System, For Formats Up To A3
  • Warm Up Time
    3 Min
  • Speed
    330mm/min
  • Height
    82mm
  • Width
    465mm
  • Weight
    1.8kg
  • Working Width
    330mm
  • Product Type
    Laminating Devices
  • Depth
    100mm
  • Supplied
    Assembled
  • Film Thickness
    75 Μm
  • Heating Technique
    Heating Rollers
  • Number of Heating Rollers
    2
  • Format
    A3
  • Temperature Adjustment
    2 Settings