Laminating Device, iLAM OFFICE System, For Formats Up To A3

Order Code: ZT2735532S

£279.99 Inc VAT (20%)


Description

Laminating device, iLAM OFFICE system, for formats up to A3. Supplied = assembled. Max. format = A3. Height = 76 mm. Width = 465 mm. Depth = 128 mm. Warm-up time = 1 min. Max. film thickness = 125 m. Min. film thickness = 75 m. Number of heating rollers = 2 pcs. Heating technique = heating rollers. Max. speed = 350 mm/min. Weight = 1.74 kg. Temperature adjustment = set max. 130 °C. Working width = 320 mm. Product type = laminating devices. Switch on and get started - warm-up time of just one minute. Optimal laminating speed for perfect results. Modern and elegant design for the office of today. Easy laminating with perfect results, no complicated settings required. Low energy consumption, automatic shutdown after 30 minutes when not in use. LED indicator and warning tone.

See full description
Specifications for Laminating Device, iLAM OFFICE System, For Formats Up To A3
  • Warm Up Time
    1 Min
  • Speed
    350mm/min
  • Weight
    1.74kg
  • Height
    76mm
  • Width
    465mm
  • Depth
    128mm
  • Working Width
    320mm
  • Product Type
    Laminating Devices
  • Supplied
    Assembled
  • Number of Heating Rollers
    2
  • Heating Technique
    Heating Rollers
  • Temperature Adjustment
    Set Max
  • Format
    A3
  • Film Thickness
    75 Μm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome