Laminating Device, iLAM OFFICE System, For Formats Up To A4

Order Code: ZT2735463S

£199.99 Inc VAT (20%)


Description

Laminating device, iLAM OFFICE system, for formats up to A4. Supplied = assembled. Max. format = A4. Height = 76 mm. Width = 370 mm. Depth = 128 mm. Warm-up time = 1 min. Max. film thickness = 125 m. Min. film thickness = 75 m. Number of heating rollers = 2 pcs. Heating technique = heating rollers. Max. speed = 350 mm/min. Weight = 1.37 kg. Temperature adjustment = set max. 130 °C. Working width = 230 mm. Product type = laminating devices. Switch on and get started - warm-up time of just one minute. Optimal laminating speed for perfect results. Modern and elegant design for the office of today. Easy laminating with perfect results, no complicated settings required. Low energy consumption, automatic shutdown after 30 minutes when not in use. LED indicator and warning tone.

See full description
Specifications for Laminating Device, iLAM OFFICE System, For Formats Up To A4
  • Speed
    350mm/min
  • Warm Up Time
    1 Min
  • Depth
    128mm
  • Weight
    1.37kg
  • Working Width
    230mm
  • Width
    370mm
  • Supplied
    Assembled
  • Height
    76mm
  • Product Type
    Laminating Devices
  • Film Thickness
    75 Μm
  • Format
    A4
  • Temperature Adjustment
    Set Max
  • Number of Heating Rollers
    2
  • Heating Technique
    Heating Rollers