Laminating Device, OFFICE System, For Formats Up To A3

Order Code: ZT2718513S

£259.99 Inc VAT (20%)


Description

Laminating device, OFFICE system, for formats up to A3. Supplied = assembled. Max. format = A3. Height = 100 mm. Width = 480 mm. Depth = 115 mm. Warm-up time = 1 min. Max. film thickness = 125 m. Min. film thickness = 75 m. Number of heating rollers = 2 pcs. Heating technique = heating rollers. Max. speed = 500 mm/min. Weight = 2 kg. Temperature adjustment = 3 buttons. Working width = 335 mm. Product type = laminating devices. Laminating systems protect and preserve your important documents, photos and colour copies and enhance them with a glossy look. Both sides are coated at the same time with a durable, transparent film. This simple process makes your documents waterproof, increases durability, protects against forgery and enhances appearance. Simply place the item to be laminated in the appropriate film pouch and insert in the machine. The devices can be operated without carrier (film transport pouch) without problems. Automatic shut-down after idle for 30 minutes, energy saving and environmentally friendly. Push-button selector for film thickness. Green light and acoustic signal indicate when unit is ready for operation. Automatic warning tone for feed errors. Simply press the release button to remove improperly fed laminating pouches. Exit tray for flat lamination.

See full description
Specifications for Laminating Device, OFFICE System, For Formats Up To A3
  • Warm Up Time
    1 Min
  • Speed
    500mm/min
  • Supplied
    Assembled
  • Working Width
    335mm
  • Depth
    115mm
  • Height
    100mm
  • Product Type
    Laminating Devices
  • Weight
    2kg
  • Width
    480mm
  • Heating Technique
    Heating Rollers
  • Format
    A3
  • Temperature Adjustment
    3 Buttons
  • Film Thickness
    75 Μm
  • Number of Heating Rollers
    2