Laminating Device, PROFI System, With Sensor Technology, For Formats Up To A3

Order Code: ZT2739564S

£549.99 Inc VAT (20%)


Description

Laminating device, PROFI system, with sensor technology, for formats up to A3. Supplied = assembled. Max. format = A3. Height = 121 mm. Width = 578 mm. Depth = 235 mm. Warm-up time = 1 min. Max. film thickness = 250 m. Min. film thickness = 75 m. Number of heating rollers = 4 pcs. Heating technique = heating rollers. Max. speed = 1200 mm/min. Weight = 8.1 kg. Temperature adjustment = automatic. Working width = 320 mm. Product type = laminating devices. Short warm-up time of 1 minute. Laminates an A4 document in less than 15 seconds. Automatic setting for easy lamination. Automatic speed setting using intelligent input sensors for high quality results. Easy single button operation. Intelligent automatic reverse function prevents misfeeds and paper jams. Laminating systems protect and preserve your important documents, photos and colour copies and enhance them with a glossy look. Both sides are coated at the same time with a durable, transparent film. This simple process makes your documents waterproof, increases durability, protects against forgery and enhances appearance. Simply place the item to be laminated in the appropriate film pouch and insert in the machine. The devices can be operated without carrier (film transport pouch) without problems. Automatic shut-down after idle for 30 minutes, energy saving and environmentally friendly. Intelligent input sensors detect the film thickness and identify the optimal setting. Countdown time and signal tone indicate when the unit is ready for operation. Warning tone and automatic reverse for feed errors. Digital display of many operating functions.

See full description
Specifications for Laminating Device, PROFI System, With Sensor Technology, For Formats Up To A3
  • Warm Up Time
    1 Min
  • Speed
    1200mm/min
  • Width
    578mm
  • Working Width
    320mm
  • Depth
    235mm
  • Supplied
    Assembled
  • Height
    121mm
  • Product Type
    Laminating Devices
  • Weight
    8.1kg
  • Format
    A3
  • Film Thickness
    75 Μm
  • Heating Technique
    Heating Rollers
  • Number of Heating Rollers
    4
  • Temperature Adjustment
    Automatic