Laminating Device, PROSERIES 4600LM, For Formats Up To A2

Order Code: ZT2692652S

£3,199.99 Inc VAT (20%)


Description

Laminating device, PROSERIES 4600LM, for formats up to A2. Supplied = assembled. Max. format = A2. Height = 112 mm. Width = 691 mm. Depth = 271 mm. Warm-up time = 6 min. Max. film thickness = 350 m. Min. film thickness = 75 m. Number of heating rollers = 6 pcs. Heating technique = heating rollers. Max. speed = 1200 mm/min. Weight = 20 kg. Temperature adjustment = variable. Working width = 480 mm. Product type = laminating devices. Laminates large quantities quickly and professionally. 9 speed settings with variable temperature control. 2 memory spaces for frequently used settings. For film pouches up to 2 x 350 m. Digital display with clear table of settings. Reverse function for correcting misfeeds. With transport case for irregularly shaped documents and non-standard media. The hardwearing devices in the PROSERIES are particularly fast and designed for frequent use without any loss of quality. They laminate documents of all types and shapes up to 3 mm thick. The easy to understand quick guide on the device makes it very easy to choose the right speed and temperature, and the 6 roller technology guarantees professional results.

See full description
Specifications for Laminating Device, PROSERIES 4600LM, For Formats Up To A2
  • Warm Up Time
    6 Min
  • Speed
    1200mm/min
  • Weight
    20kg
  • Width
    691mm
  • Working Width
    480mm
  • Product Type
    Laminating Devices
  • Height
    112mm
  • Supplied
    Assembled
  • Depth
    271mm
  • Temperature Adjustment
    Variable
  • Heating Technique
    Heating Rollers
  • Format
    A2
  • Number of Heating Rollers
    6
  • Film Thickness
    75 Μm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome