0
1
2

LM300 Duplex Laminator

Order Code: ZT1382080X

£28.99 Inc VAT (20%)
£29.993% off
QuantityPriceDiscount
1 - 4£28.990%
5 +£27.545%

Order by 5pm, get it Tomorrow

Description

The Duplex LM300 laminator is ideal for one or two sided lamination. It provides a protective layer to your cards to protect them from fading as well as from general wear and tear, and extends card life.

Features & Benefits:
• Print speed: 80 seconds for A3
• Less than 3 minute warm up time for efficient and convenient use
• Jam release to avoid potential breakages and damage to card

See full description
Specifications for LM300 Duplex Laminator
  • Weight
    11kg
  • Type
    Laminator
  • MFR Part No.
    LM300BK
  • Colour
    Black
  • Additional Features
    24.3 lbs (11 kg)
  • Speed
    60 Seconds

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome