Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Laminators
Pro 4600 High Speed A3 Laminator
By GBC
Order Code:
ZT3524278S
£1,999.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
1999.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/laminators/pro-4600-high-speed-a3-laminator/p/ZT3524278S
Add to quotation
View all Laminators
Description
GBC Pro Series 4600 Professional High Speed A2 Office Laminator - 1704600
Specifications
Technical Information
Specifications for Pro 4600 High Speed A3 Laminator
Warm Up Time
6min
Product Type
Lamination Machines
Weight
20kg
Dimensions (W x D x H)
691x271x112mm
Colour
Black
Size
A2
Pouch Thickness
Up To 350 micron
Number of Rollers
6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome