0
1

Pro Series 3600 Professional A3 Office Laminator, Black

Order Code: ZT1062222S

£1,199.99 Inc VAT (20%)


Description

High speed, high volume, professional finish lamination. Hard wearing and designed for constant use without compromising quality, the exceptionally fast Proseries 3600 is able to laminate all types of printed materials of any shape, up to 3mm thick and A3 size. Clear instructions on the machine make it easy to select the right speed and temperature and six-roller technology guarantees a professional finish.

Specifications for Pro Series 3600 Professional A3 Office Laminator, Black
  • MFR Part No.
    1703600
  • Weight
    14.09kg
  • Depth
    271.0mm
  • Width
    540.0mm
  • Height
    112.0mm
  • Type
    Hot Laminator