0
1

Pro Series 4600 Professional High Speed A2 Office Laminator, Black

Order Code: ZT1062201S

£2,199.99 Inc VAT (20%)


Description

High speed, high volume, professional finish lamination. Hard wearing and designed for constant use without compromising quality, the exceptionally fast Proseries 4600 is able to laminate all types of printed materials of any shape, up to 3mm thick and A2 size. Clear instructions on the machine make it easy to select the right speed and temperature and six-roller technology guarantees a professional finish.

Specifications for Pro Series 4600 Professional High Speed A2 Office Laminator, Black
  • MFR Part No.
    1704600
  • Weight
    18.154kg
  • Width
    691.0mm
  • Height
    112.0mm
  • Depth
    271.0mm