RollSeal Ultima 35 EzLoad Roll Laminator 1701660

Order Code: ZT1542788S

£829.99 Inc VAT (20%)


Description

Designed for Education yet as versatile in the office, the RollSeal Ultima 35 Ezload Roll Laminator guarantees high volume, economical results. It takes ultra slim (2x42.5 micron) to heavyweight (2x250 micron) film and Ezload technology means it always loads correctly. It is ready to use in a minute for laminating small items to banners and posters (up to 150m in length).
A3 Roll laminator
Warms up in 1 minute
Uses 42.5 to 250 micron roll film
Laminates from ID to A3 size
EzLoad Film Loading Technology
1 year warranty
For 2x42.5 micron to 2x250 micron laminate
Approx 4 x faster lamination compared to traditional pouch laminators
In-built manual film cutter
Dimensions: 530 x 550 x 400mm

See full description
Specifications for RollSeal Ultima 35 EzLoad Roll Laminator 1701660
  • Weight
    18.15kg
  • Product Type
    Roll Laminator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome