Spectra Laminator A3 5738401

Order Code: ZT1053954X

£92.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Designed for moderate use in the small or home office, the Spectra A4 and A3 laminators delivers quality results with 80-125 micron pouches. With a fast four-minute warm-up time and being very easy to operate, this Fellowes Spectra laminator is perfect for A4 documents. It's fantastic for use with pouches that have a thickness of 80-125 microns, of which 10 are included in the delivery as a starter kit so you can start laminating immediately.

See full description
Specifications for Spectra Laminator A3 5738401
  • Speed
    300 mm/min
  • Size
    A3
  • Warm Up Time
    4 mins
  • Colour
    Grey
  • MFR Part No.
    BB68031
  • Additional Features
    Automatic shut off
  • Type
    Laminator
  • Weight
    1.71kg
  • Dimensions (W x D x H)
    469.9x161.9x77.8mm
  • Entry Width
    320mm
  • Laminating Speed
    300mm/minute
  • Temperature Setting
    1
  • Usage
    Occasional
  • Pouch Thickness
    Up to 125 micron
  • Number of Rollers
    2 Rollers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome