Venus A3 Office Laminator

Order Code: ZT3382997S

£429.99 Inc VAT (20%)


Description

A3 office laminator, 6-roller laminator for high-quality results, laminates all pouches up to A3 & 2 x 250 microns*, 100cm/min lamination speed, pro-setting allows user to prioritise the best quality or fastest speed, advanced pouch tracking with mini light guide, autosense detects pouch thickness. Ready to laminate after 30 seconds with InstaHeat Technology, HeatGuard reduces the surface temperature of the laminator, ensuring it is safe to touch, unique AutoSense system detects pouch thickness and self-adjusts to the optimal laminating settings, 100% Jam Free* - ClearPath mechanism ensures the laminator does not jam when using Fellowes branded pouches, simple 1-touch user interface with a reverse mode for clearing misfed documents.

* When used with Fellowes branded pouches

See full description
Specifications for Venus A3 Office Laminator
  • Type
    A3 office laminator
  • Product Type
    Laminator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome