C6029C White 610mm Heavy Weight Roll

Order Code: ZT4784214S

£49.99 Inc VAT (20%)


Description

Heavyweight Coated Paper (C6029C) Perfect for durable, long-term applications such as signs and posters. The bright, matte inkjet paper makes colourful, medium ink-density images that look crisp and smooth. Weight: 130gsm. Roll Size (WxL) : 610mmx30.5m (24") .

Specifications for C6029C White 610mm Heavy Weight Roll
  • Width
    610mm
  • Material
    Paper
  • Length
    30 metres
  • Colour
    White
  • Product Type
    Wide Format Inkjet Paper
  • Paper Type
    Coated Paper
  • Finish
    Matt
  • Grammage
    130

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome