0
1
2
3

3-Drawer Filing Cabinet with Removable Pencil Tray Lockable File Cabinet Black

Order Code: ZT4184637S

£79.99 Inc VAT (20%)


Description

Three 40.5 x 30.5cm drawers: Mobile office cabinet offers three parts storage, so you can keep files organised. Three-level adjustable bar for hanging letter, A4 and legal sized files.Steel body: A tough office drawer unit, this steel filing cabinet keeps everything protected inside. Made to be used everyday.Lockable: Top lock on this mobile file cabinet secures all drawers - keeping your files secure. Great for when you're away from the office. Two keys included.Wheeled base: Lockable cabinet can be moved around easily, even when full. Two brakes to stand in place. Middle wheel to prevent unit falling forwards when drawers open.Dimensions: 37W x 43.5Dcm. Maximum load 30kg. Easy to assemble.

See full description
Specifications for 3-Drawer Filing Cabinet with Removable Pencil Tray Lockable File Cabinet Black
  • Maximum Load
    30kg
  • Material
    Steel
  • Colour
    Black
  • Product Type
    Filing Cabinet
  • Number of Drawers
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome