0
1

44CHAR Original Letter Tray Black

Order Code: ZT1051484X

£14.99 Inc VAT (20%)


Description

Ideal for desktop filing and organisation, this Avery Original letter tray is made from durable, high impact polystyrene and is suitable for both A4 and foolscap documents, with a generous 63mm capacity. The tray is stackable with Avery risers (available separately) for additional, space saving storage.

Specifications for 44CHAR Original Letter Tray Black
  • Number of Drawers
    1
  • MFR Part No.
    MY44CH
  • Material
    Polystyrene
  • Colour
    Black
  • Size
    W254 x D360 x H63mm
  • Product Type
    Letter Trays
  • Form
    Stackable Tray
  • Weight
    420g
  • Paper Size
    A4/Foolscap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome