A4 WOW Letter Tray - White/Metallic Pink

Order Code: ZT1061427S

£9.99 Inc VAT (20%)


Description

The eye-catching, premium quality Leitz letter tray comes in striking and stylish metallic dual colours with a high gloss finish. This robust tray perfectly complements other products from the Leitz WOW range.

Specifications for A4 WOW Letter Tray - White/Metallic Pink
  • MFR Part No.
    53611023
  • Height
    49.0mm
  • Depth
    336.0mm
  • Width
    267.0mm
  • Colour
    pink
  • Weight
    0.376kg
  • Material
    Polystyrene
  • Length
    336mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome