Avery Letter Rack 5-Tier Steel A4/Foolscap Landscape Black 605SBLK

Order Code: ZT1255589P

£62.99 Inc VAT (20%)


Description

Avery Letter Rack 5-Tier Steel A4/Foolscap Landscape Black 605SBLK If you're looking for something robust and sturdy to help you organise your documents and paperwork, then look no further than Avery Metal Letter Racks. This steel constructed unit consists of 5 levels of letter trays. Each level has a good width of 60mm between them, allowing you to store lots of paper and files on each one. Avery Metal Letter Racks are wall mountable, but also incredibly stable when placed on a flat surface too. Rather than the regular orientation of a letter tray, this metal filing system is landscape in orientation meaning it does not stick out so much on to a desk. The dimensions of this organising system are H335 x W380 x D230mm. Avery have been manufacturing desktop accessories over 40 years. This Metal Letter Rack is one of many high quality products designed for the office.

See full description
Specifications for Avery Letter Rack 5-Tier Steel A4/Foolscap Landscape Black 605SBLK
  • MFR Part No.
    45007AV
  • Colour
    Black
  • Material
    Steel
  • Weight
    2.99kg
  • Type
    Letter Trays
  • Form
    5 Tray Set
  • Paper Size
    A4/Foolscap