CepPro Crystal Letter Tray

Order Code: ZT4796330S

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 +£5.148%


Description

Contemporary design, harmonizing with all styles of office. Takes documents up to 24 x 32 cm in size including elastic folders. Highly practical, its wide frontal cut-out allows you to remove the contents very easily. Stackable vertically or in a staggered formation. By adding 4 optional risers, the usable capacity can be doubled. Recyclable shock resistant polystyrene. Dim. 348 x 257 H 66 mm.

Specifications for CepPro Crystal Letter Tray
  • Weight
    230g
  • Material
    Polystyrene
  • Colour
    Transparent
  • Product Type
    Letter Trays
  • Form
    Stackable Tray
  • Paper Size
    A4