Choices Letter Tray, A4, Black

Order Code: ZT1060727S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Co-ordinate your workspace with the Rexel Choices range. Modern design A4 Letter Tray with unique texture on the side.

Specifications for Choices Letter Tray, A4, Black
  • MFR Part No.
    2115598
  • Depth
    350.0mm
  • Weight
    0.21kg
  • Colour
    Black
  • Height
    61.0mm
  • Width
    254.0mm
  • Length
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome