Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Letter Trays & Drawers
Classic 10 Drawer Unit Black
By Deflecto
Order Code:
ZT4781000S
£61.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
61.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/letter-trays-and-drawers/classic-10-drawer-unit-black/p/ZT4781000S
Add to quotation
View all Letter Trays & Drawers
Description
Simple functional storage for papers and files.
Specifications
Specifications for Classic 10 Drawer Unit Black
Number of Drawers
10 Drawer Set
Colour
Black
Weight
4.51kg
Product Type
Drawer Sets
Material
Polystyrene
Dimensions (W x D x H)
290x403x403mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome