COFFEE POINT BOX Drawer Box, HxWxD 292 X 280 X 356mm, 4 Drawers

Order Code: ZT2737426S

£219.99 Inc VAT (20%)


Description

COFFEE POINT BOX drawer box, HxWxD 292 x 280 x 356 mm, 4 drawers. Supplied = assembled. Overall height = 356 mm. Overall width = 280 mm. Overall depth = 292 mm. For paper format = A4/C4/folio/letter. Material = plastic. Number of drawers = 4 pcs. Drawer colour = charcoal. Product type = drawer boxes. Organise coffee capsules and pads along with sugar sticks, stirrers, serviettes and tea bags. For refreshments in meetings and for catering. Upper drawer with cylinder lock, lockable. Suitable for use with foodstuffs and dishwasher safe. With pull out stop and drawer closing mechanism. Recessed grip in the front of the drawer. High stability due to anti-slip stand pads. The high storage capacity of the COFFEE POINT BOX allows you to store and organise everyday hospitality requirements such as coffee capsules, tea bags, sugar sticks and other catering accessories in a flexible and user-friendly way. It protects the coffee pads and tea bags from light and moisture. The upper drawer can also be locked using a cylinder lock. Its trendy colours make the coffee dispenser optimally suited for use in office kitchens, in lounge areas and meeting rooms.

See full description
Specifications for COFFEE POINT BOX Drawer Box, HxWxD 292 X 280 X 356mm, 4 Drawers
  • Number of Drawers
    4
  • Product Type
    Drawer Boxes
  • Material
    Plastic
  • Supplied
    Assembled
  • Drawer Colour
    Charcoal
  • Overall Height
    356mm
  • Overall Depth
    292mm
  • Overall Width
    280mm
  • For Paper Format
    A4 / C4 / Folio / Letter