Drawer Box, Housing Colour White, Pack Of 4, Drawer Colour Blue, Transparent

Order Code: ZT2721810S

£249.99 Inc VAT (20%)


Description

Drawer box, housing colour white, pack of 4, drawer colour blue, transparent. Supplied = assembled. Overall height = 250 mm. Overall width = 265 mm. Overall depth = 340 mm. For paper format = A4. Material = polystyrene, polypropylene. Housing colour = white. Number of drawers = 5 pcs. Drawer colour = blue, transparent. Internal drawer dimensions = 235x315x35 mm. Product type = drawer boxes. Easily extendable drawers with pull-out stop. Ergonomic shape of the drawer fronts for easy access. Attractive design. Robust, impact resistant housing made of polypropylene, drawers made of polystyrene. Textured, scratch resistant surface. Drawers for A4 documents. There is a field on the drawers to affix adhesive labels. Pack of 4.

See full description
Specifications for Drawer Box, Housing Colour White, Pack Of 4, Drawer Colour Blue, Transparent
  • Product Type
    Drawer Boxes
  • Number of Drawers
    5
  • Material
    Polystyrene, Polypropylene
  • Supplied
    Assembled
  • Drawer Colour
    Blue, Transparent
  • Pack Quantity
    4
  • Overall Depth
    340mm
  • Overall Width
    265mm
  • Overall Height
    250mm
  • Housing Colour
    White
  • For Paper Format
    A4
  • Internal Drawer Dimensions
    235x315x35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome