Drawer Box, HxWxD 212 X 262 X 330mm, Pack Of 5, Drawer Design Cool Water

Order Code: ZT2683930S

£229.99 Inc VAT (20%)


Description

Drawer box, HxWxD 212 x 262 x 330 mm, pack of 5, drawer design cool water. Supplied = assembled. Overall height = 212 mm. Overall width = 262 mm. Overall depth = 330 mm. For paper format = A4. Material = polypropylene. Housing colour = white. Number of drawers = 4 pcs. Drawer colour = light blue. Internal drawer dimensions = 37x225x305 mm. Product type = drawer boxes. Attractive design for a trendy office environment. Robust due to shatterproof polypropylene. High quality, hardwearing, scratch and impact resistant print. Add a breath of fresh air to the office with the decorative, stackable drawer box. It features four drawers for A4 documents which are equipped with a pull out stop. The attractive recessed grips are located in the middle. Drawer dimensions HxWxD 37 x 225 x 305 mm. When a quantity of more than 800 pieces is ordered, the boxes can be individually printed with logos, symbols or in accordance with your specifications.

See full description
Specifications for Drawer Box, HxWxD 212 X 262 X 330mm, Pack Of 5, Drawer Design Cool Water
  • Product Type
    Drawer Boxes
  • Material
    Polypropylene
  • Number of Drawers
    4
  • Drawer Colour
    Light Blue
  • Supplied
    Assembled
  • Pack Quantity
    5
  • Overall Width
    262mm
  • Overall Height
    212mm
  • Overall Depth
    330mm
  • Internal Drawer Dimensions
    37x225x305mm
  • For Paper Format
    A4
  • Housing Colour
    White