Drawer Box, HxWxD 322 X 250 X 365mm, Grey

Order Code: ZT2735410S

£129.99 Inc VAT (20%)


Description

Drawer box, HxWxD 322 x 250 x 365 mm, grey. Supplied = assembled. Overall height = 322 mm. Overall width = 250 mm. Overall depth = 365 mm. For paper format = A4/C4. Material = ABS plastic. Housing colour = grey. Product type = drawer boxes. With dust protection. Drawer box with a retractable front panel for storing written documents up to C4 format. With seven open drawers. For use on a desk and for mounting under a desk or on the wall. HxWxD 322 x 250 x 365 mm.

See full description
Specifications for Drawer Box, HxWxD 322 X 250 X 365mm, Grey
  • Product Type
    Drawer Boxes
  • Material
    ABS Plastic
  • Supplied
    Assembled
  • Overall Depth
    365mm
  • Overall Width
    250mm
  • Overall Height
    322mm
  • For Paper Format
    A4 / C4
  • Housing Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome