Drawer Pedestal With Castors - HxD 579 X 800mm - Plastic Panel, 1 Drawer, 1 Suspension File Drawer, Charcoal/Charcoal/Light Grey

Order Code: ZT2722043S

£899.99 Inc VAT (20%)


Description

Drawer pedestal with castors, HxD 579 x 800 mm, plastic panel, 1 drawer, 1 suspension file drawer, charcoal/charcoal/light grey. Supplied = assembled. Height = 579 mm. Width = 417 mm. Depth = 800 mm. Utensil drawer = yes. Number of suspension filing drawers = 1 pcs. Suspension file drawer extends to = 100% extendable. Internal dimensions suspension file drawer HxWxD = 280x330x685 mm. Number of storage drawers = 1 pcs. Storage drawer extends to = 75%. Internal dimensions drawer HxWxD = 130x330x685 mm. Product type = mobile drawer units. Material = steel, powder coated. Body colour = charcoal RAL 7016. Thickness of body = 0.75 mm. Drawer material = sheet steel. Drawer colour = charcoal RAL 7016. Max. drawer load = 18 kg. Number/size of drawers = 1 pc. HxWxD 130x330x685 mm, 1 pc. HxWxD 280x330x685 mm. Drawer guide = with drawers on ball bearing telescopic runners. Feature = lockable, pull-out stop. Wheel fittings = 4 castors, 2 with wheel stops. Wheel diameter = 35 mm. Panel thickness = 19 mm. High quality, self-retracting guides with damper. All models with utensil drawer. Drawer extension 75%, suspension file drawer extension 100%. Drawers with trough handles on both sides and closed base. High quality, self-retracting guides with damper. Pull-out stops and rotary cylinder lock (individual key) Robust, welded steel body with high quality stove enamelling. 19 mm melamine coated cover panel with ABS edge strip. 1 drawer, 1 suspension file drawer, small drawer with partial extension, large drawer with full extension. Supplied fully assembled.

See full description
Specifications for Drawer Pedestal With Castors - HxD 579 X 800mm - Plastic Panel, 1 Drawer, 1 Suspension File Drawer, Charcoal/Charcoal/Light Grey
  • Number of Drawers
    1
  • Product Type
    Mobile Drawer Units
  • Material
    Steel Powder Coated
  • Depth
    800mm
  • Wheel Fittings
    4 Castors, 2 with Wheel Stops
  • Supplied
    Assembled
  • Drawer Colour
    Charcoal
  • Height
    579mm
  • Width
    417mm
  • Wheel Diameter
    35mm
  • Features
    Lockable, Pull-Out Stop
  • Drawer Load Capacity
    18kg
  • Storage Drawer Extends To
    75%
  • Body Thickness
    0.75mm
  • Body Colour
    Charcoal
  • Drawer Material
    Sheet Steel
  • Panel Thickness
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome