0
1

DTR Eco Letter Tray W270 x D360 x H60mm Black DR100BLK

Order Code: ZT1544709S

£11.99 Inc VAT (20%)


Description

This environmentally friendly Avery DTR Eco letter tray is made from 100% recycled plastic and is ideal for desktop filing and organisation. The tray features an angled base to keep contents secure and a scooped front for easy retrieval of papers and files. The letter tray can be stacked straight, staggered, or at a 90 degree angle with Avery risers (available separately). This pack contains 1 black letter tray measuring W270 x D360 x H60mm.
Made from 100% recycled plastic
Angled base to keep contents secure
Scooped front for easy access
Multiple stacking solutions with risers (available separately): straight, staggered, reverse or at 90 degrees
Colour: Black
Dimensions: W270 x D360 x H60mm

See full description
Specifications for DTR Eco Letter Tray W270 x D360 x H60mm Black DR100BLK
  • Material
    Polystyrene
  • Height
    60mm
  • Product Type
    Letter Tray
  • Width
    270mm
  • Size
    W270 x D360 x H60mm
  • Colour
    Black
  • Depth
    360mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome