Exacompta Big Box Plus 5 Drawer Set Open Black/Harlequin

Order Code: ZT1257705P

£69.99 Inc VAT (20%)


Description

Exacompta Big Box Plus 5 Drawer Set Open Black/Harlequin Drawer set with 5 drawers of 43mm for storage of A4+ documents.

Specifications for Exacompta Big Box Plus 5 Drawer Set Open Black/Harlequin
  • Material
    Polystyrene
  • Colour
    Multicolour
  • MFR Part No.
    69357EX
  • Weight
    3.27kg
  • Number of Drawers
    5
  • Width
    347mm
  • Depth
    278mm
  • Type
    Drawer Sets
  • Height
    271mm
  • Stackable
    Yes
  • Drawer Colour
    Black/Harlequin
  • Paper Size
    A4+
  • Recycled Product
    100% Recycled Material
  • Environment Support
    Blue Angel Certified
  • Recyclable
    100% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome