Exacompta Combo 2 Eco Letter Tray A4/Foolscap Portrait Black

Order Code: ZT1257724P

£6.39 Inc VAT (20%)


Description

Exacompta Combo 2 Eco Letter Tray A4/Foolscap Portrait Black Discover ECOBlack and Forever, 100% recycled desktop ranges. Made from 100% post consumer waste material. This is why these products are Blue Angel certified and naturally they are endlessly recyclable. For Exacompta, recycled desktop accessories doesn't mean lower quality and the ECOBlack and Forever ranges benefit from our 5 or 25 year warranties

Specifications for Exacompta Combo 2 Eco Letter Tray A4/Foolscap Portrait Black
  • Size
    A4+
  • Material
    Polystyrene
  • MFR Part No.
    47146EX
  • Colour
    Black
  • Weight
    340g
  • Type
    Letter Trays
  • Form
    Stackable Tray
  • Paper Size
    A4/Foolscap
  • Recycled Product
    100% Recycled Material
  • Environment Support
    Blue Angel Certified