Exacompta Eco 5 Drawer Set Recycled Open Black

Order Code: ZT1257722P

£49.99 Inc VAT (20%)


Description

Exacompta Eco 5 Drawer Set Recycled Open Black Discover ECOBlack and Forever, 100% recycled desktop ranges. Made from 100% post consumer waste material. This is why these products are Blue Angel certified and naturally they are endlessly recyclable. For Exacompta, recycled desktop accessories doesn't mean lower quality and the ECOBlack and Forever ranges benefit from our 5 or 25 year warranties

Specifications for Exacompta Eco 5 Drawer Set Recycled Open Black
  • Material
    Polystyrene
  • Colour
    Black
  • MFR Part No.
    66679EX
  • Weight
    3.02kg
  • Number of Drawers
    5
  • Width
    387mm
  • Height
    218mm
  • Depth
    284mm
  • Type
    Drawer Sets
  • Paper Size
    A4+
  • Environment Support
    Blue Angel Certified
  • Recycled Product
    100% Recycled Material