0
1

Happy By Letter Tray Multicoloured (Pack of 5) 200+*5 Happy

Order Code: ZT1543120S

£26.99 Inc VAT (20%)


Description

These Happy by CEP Letter Trays can hold papers and files up to 240 x 320mm in size for convenient desktop storage and organisation. The trays can be stacked vertically or in a staggered formation without the need for risers, and the wide, cutaway front opening makes retrieval of documents even easier. The tray is 100% recyclable with a semi-transparent finish. This handy pack contains 5 letter trays in assorted colours (orange, pink, purple, blue and green), which is ideal for colour coordinated filing.
Semi-transparent letter tray set
Can hold documents and files up to 240 x 320mm in size
Stackable vertically or staggered without the need for risers
Wide, cutaway front opening for easy access
Recyclable shock resistant polystyrene
Assorted colours: Orange, Pink, Purple, Blue and Green
Pack of 5

See full description
Specifications for Happy By Letter Tray Multicoloured (Pack of 5) 200+*5 Happy
  • Weight
    1.32kg
  • MFR Part No.
    CEP01340
  • Product Type
    Letter Tray
  • Pack Quantity
    5
  • Material
    Polystyrene
  • Colour
    Assorted