Idealbox Plus 7 Drawer Box HxWxD 322 x 250 x 365 mm Charcoal

Order Code: ZT4130846S

£139.99 Inc VAT (20%)


Description

IDEALBOX PLUS 7 drawer box, HxWxD 322 x 250 x 365 mm, charcoal. Supplied = assembled. Overall height = 322 mm. Overall width = 250 mm. Overall depth = 365 mm. For paper format = A4, C4. Material = polystyrene. Housing colour = charcoal. Number of drawers = 7 pcs. Drawer colour = charcoal. Internal drawer dimensions = 34x235x325 mm. Product type = drawer boxes. Made from at least 80% post consumer recycled material - Blue Angel environmental label. For documents up to C4 format. Suitable for use as a filing system for the desk, office and counter units or shelves. Drawer box with 7 open drawers and retractable front panel to protect documents (e.g. from dust) .

See full description
Specifications for Idealbox Plus 7 Drawer Box HxWxD 322 x 250 x 365 mm Charcoal
  • Material
    Polystyrene
  • Product Type
    Drawer Box
  • Size
    322 x 250 x 365mm
  • Overall Height
    322mm
  • Overall Depth
    365mm
  • Overall Width
    250mm
  • Housing Colour
    Charcoal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome