Leitz Plus Letter Tray Jumbo A4 Portrait Black 52330095

Order Code: ZT1258596P

£13.99 Inc VAT (20%)


Description

Leitz Plus Letter Tray Jumbo A4 Portrait Black 52330095 Robust, high capacity letter tray in premium quality. Part of the Leitz Plus modular letter tray system where all 3 sizes can be stacked onto each other vertically or stepped". Design and colour-coordinated with the Leitz Plus desktop filing range."

Specifications for Leitz Plus Letter Tray Jumbo A4 Portrait Black 52330095
  • Material
    Plastic
  • Colour
    Black
  • MFR Part No.
    20423ES
  • Weight
    375g
  • Type
    Letter Trays
  • Form
    Stackable Tray
  • Environment Support
    100% Recyclable
  • Paper Size
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome