Leitz Plus Letter Tray Standard A4 Portrait Black 52270095

Order Code: ZT1258597P

£6.99 Inc VAT (20%)


Description

Leitz Plus Letter Tray Standard A4 Portrait Black 52270095 Robust, premium quality letter tray. Part of the Leitz Plus modular letter tray system where all 3 sizes can be stacked onto each other vertically or stepped". Design and colour-coordinated with the Leitz Plus desktop filing range."

Specifications for Leitz Plus Letter Tray Standard A4 Portrait Black 52270095
  • MFR Part No.
    20430ES
  • Colour
    Black
  • Material
    Polystyrene
  • Width
    255mm
  • Type
    Letter Trays
  • Height
    70mm
  • Weight
    280g
  • Length
    357mm
  • Dimensions (W x D x H)
    255x357x70mm
  • Form
    Stackable Tray
  • Environment Support
    100% Recyclable
  • Paper Size
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome