Leitz Sorty Letter Tray Jumbo A3 Landscape Black 52320095

Order Code: ZT1258611P

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Leitz Sorty Letter Tray Jumbo A3 Landscape Black 52320095 Modular sorting system consisting of large format trays. Ideal for use in postroom, warehouse or reception areas etc.

Specifications for Leitz Sorty Letter Tray Jumbo A3 Landscape Black 52320095
  • MFR Part No.
    22474ES
  • Material
    Plastic
  • Colour
    Black
  • Weight
    1kg
  • Width
    490mm
  • Height
    125mm
  • Type
    Letter Trays
  • Length
    385mm
  • Form
    Stackable Tray
  • Paper Size
    A3
  • Environment Support
    100% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome