Letter Tray Red CP159KFRED

Order Code: ZT1545680S

£3.99 Inc VAT (20%)
£4.194.5% off
QuantityPriceDiscount
1 - 9£3.990%
10 +£3.756%


Description

Organise your desk effectively and affordably with this Q-Connect letter tray, which can hold both A4 and foolscap documents. This front loading tray is made from high impact polystyrene with a strong mesh construction. Stack it with other trays to add extra capacity on your desktop. This pack contains 1 red letter tray measuring W278 x D377 x H65mm.
Letter tray for desktop organisation
Front loading letter tray manufactured from high impact polystyrene
Accepts both A4 and foolscap papers
Stackable with risers (available separately)
Colour: Red
Dimensions: W278 x D377 x H65mm

See full description
Specifications for Letter Tray Red CP159KFRED
  • Weight
    0.2511kg
  • MFR Part No.
    KF10055
  • Colour
    Red
  • Product Type
    Letter Tray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome